3/4 in. Thermostat Mixing Valve in Rough Finish for Safety Shower System
Eco-Mix™ 3/4 in. Thermostat Mixing Valve in Rough Finish for Safety Shower System
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- ASSE Standards:
- ASSE 1071
- CSA Certified:
- Yes
- Collection:
- Eco-Mix™
- Color Finish Name:
- Rough Bronze
- Flow Rate:
- 9 gpm
- Height:
- 15-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - Maximum:
- 45 psi
- UL Listed:
- No
- Valve Size:
- 3/4 in
- Valve Type:
- Thermostatic Mixing Valve