3/8 in. Compression Thermostat Mixing Valve
Eco-Mix™ 3/8 in. Compression Thermostat Mixing Valve
Frequently Purchased Together
Product Details
- Locked temperature adjustment cap (vandal resistant)
- Copper encapsulated thermostat assembly with polymer thermoplastic shuttle
- Lead Free body
- Approach Temperature 5°F (2.8°C) above set point
- Compression fittings on inlets and outlet
- Maximum Hot Water temperature: 200°F- (93°C)
- Integral check valves on hot and cold inlets
- Stainless steel springs
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1070 2015
- CSA Certified:
- CSA B125.70 2015
- Collection:
- Eco-Mix™
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connection 3:
- Compression
- End Connections:
- Compression
- Flow Rate:
- 5 gpm
- Height:
- 5 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4 in
- Material:
- Bronze, Brass, Stainless Steel, Plastic
- Maximum Temperature:
- 140
- Minimum Temperature:
- 90
- NSF Certified:
- No
- Pressure - High:
- 125
- Recommended Valve Application:
- Water
- Valve Size:
- 3/8 in
- Valve Type:
- Thermostat Mixing Valve