Leonard Valve Eco-Mix™ 1/2 in. Thermostat Mixing Valve in Rough Finish for Safety Shower System

LTALFRF

Manufacturer Part #: TA-300-LF-RF

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Features DURA-trol® solid thermostat - highly responsive and cannot be damaged by extremes in temperature
  • Locking temperature regulators
  • Mixing valve will close down on failure of cold water supply
  • Features angle checkstops on inlets

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1
ASSE Standards
ASSE 1071
CSA Certified
Yes
Collection
Eco-Mix™
End Connection 2
Outlet
Flow Rate
9 gpm
Height
15-1/4 in
Lead Law Compliant
Yes
Maximum Pressure
45 psi
NSF Certified
No
UL Listed
No
Valve Type
Thermostatic Mixing Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday