0 items

Leonard Valve High or Low Master Mixer Valve

LTM520LF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASSE Standards
ASSE 1017
Depth
8 in
Flow Rate
75 gpm
Height
23 in
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
50 psi
Maximum Temperature
140
Valve Size
1 in, 3/4 in
Width
14-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday