Leonard Valve High/Low Master Mixer Outlet Dial Thermometer

LTM20LFDT

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable high temperature limit stop
  • Features a color coded dial thermometer
  • Locking temperature regulators

SPECIFICATIONS

Lead Law Compliant
Yes
Maximum Pressure
125 psi
Valve Size
1 in, 3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday