3100 EDGE Long Turn With CONDUCTIVITY F15
LeveLogger® 3100 EDGE Long Turn With CONDUCTIVITY F15
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lightning protected electronics
- Versatile data logging and powerful software
- New and even better Leve logger Edge
- The Leve logger Edge also features lightning protection and high resolution and reliability with an accuracy of 0.05 percentage. Accurate barometric compensation is proved by the Bar logger Edge
- The Leve logger Edge features a wider temperature compensated pressure range (0 to 50° C) and improved thermal response time
- The Hastelloy® sensor can withstand 2 times overpressure without permanent damage
- Both elements add increased corrosion resistance in harsh environments, as well as making readings more stable in extreme pressure and temperature conditions
- The new Leve logger Edge has improved stability and reliability with the introduction of the new Hastelloy® pressure sensor and titanium based PVD coating
- The user has a choice of slate or continuous logging when operating in linear mode
- The Liveblogger Edge memory provides up to 120,000 readings of level and temperature set up in individual logs.
Specifications
- Coating:
- Titanium PVD
- Collection:
- LeveLogger®
- Diameter:
- 7/8 in
- Length:
- 6 in
- Material:
- Stainless Steel, Viton®
- Material Type:
- 316L
- Power Source:
- Battery
- Temperature Range:
- -20 to 80 Deg C
- Type:
- S110023