3100 LTC JR With CONDUCTIVITY F30

You last purchased this on
 

LeveLogger® 3100 LTC JR With CONDUCTIVITY F30

This product requires certification to purchase.
Brand image
You last purchased this on
 

LeveLogger® 3100 LTC JR With CONDUCTIVITY F30

  • Fast #
  • Part #S109157
  • Item #5094656
  • Manufacturer Part #109157
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lightning protected electronics
  • Versatile data logging and powerful software
  • New and even better Leve logger Edge
  • The Leve logger Edge also features lightning protection and high resolution and reliability with an accuracy of 0.05 percentage. Accurate barometric compensation is proved by the Bar logger Edge
  • The Leve logger Edge features a wider temperature compensated pressure range (0 to 50° C) and improved thermal response time
  • The Hastelloy® sensor can withstand 2 times overpressure without permanent damage
  • Both elements add increased corrosion resistance in harsh environments, as well as making readings more stable in extreme pressure and temperature conditions
  • The new Leve logger Edge has improved stability and reliability with the introduction of the new Hastelloy® pressure sensor and titanium based PVD coating
  • The user has a choice of slate or continuous logging when operating in linear mode
  • The Liveblogger Edge memory provides up to 120,000 readings of level and temperature set up in individual logs.
  • Requires Certification

Specifications

Coating:
Titanium PVD
Collection:
LeveLogger®
Diameter:
7/8 in
Length:
6 in
Power Source:
Battery
Temperature Range:
-20 to 80 Deg C
Type:
S109157