Leviton 1-31/100 in. 20A Straight Blade Wiring Device

LTDR20

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
20
ANSI Specifications
ANSI C-73
CSA Certified
CSA C22.2-42
Color Finish
White
Color Finish Category
Whites
Depth
1-7/50 in
Height
4-3/50 in
Length
1-31/100 in
Material
Plastic
Material Type
Nylon
NEMA Specifications
NEMA 5-20R, NEMA WD-6
UL Listed
Yes
Volts
125V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday