Leviton

1-3/8 in. Lampholder

Part #L2006  |  Manufacturer Part #2006

Diameter:

1-3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CSA Certified: Yes

Color Finish: Black

Color Finish Category: Blacks

Diameter: 1-3/8 in

Light Bulb Base Type: Medium E-26

UL Listed: Yes

Volts: 250V

Watts: 660