Leviton

1-Gang Blank Wallplate (Less Device) in Light Almond

Part #L78014  |  Manufacturer Part #78014

Color/Finish:
Light Almond

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CSA Certified: Yes

Color Finish: Light Almond

Depth: 11/50 in

Height: 4-1/2 in

Length: 2-3/4 in

Material: Thermoset

Number of Gangs: 1

UL Listed: Yes