0 items

Leviton Decora® 1 Gang Decorative Plate

L80401

Color Finish

Starting at $0.97
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CSA Certified
Yes
Collection
Decora®
Color Finish
White
Color Finish Category
Whites
Material
Thermoset
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday