Leviton

1-Gang Duplex Receptacle Plate Ivory

Part #L86003  |  Manufacturer Part #86003

Color/Finish:
Ivory

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Familiar and functional
  • For use with traditional Leviton devices
  • Matching screws included
  • CSA and UL certified
  • Installs quickly and easily

Specifications

CSA Certified: Yes

Color Finish: Ivory

Color Finish Category: Neutrals

Material: Thermoset

Number of Gangs: 1

Type: Standard Size

UL Listed: Yes