Leviton Traditional 1-Gang Midway Size Blank Wall Plate

LPJ13

Color/Finish

Starting at $0.59
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • CSA certified
  • Midway size

SPECIFICATIONS

ADA Compliant
No
Collection
Traditional
Color Finish
White
Height
4-22/25 in
Length
5/20 in
Material
Plastic
Material Type
Thermoplastic Nylon
Number of Gangs
1
UL Listed
Yes
Width
3-3/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday