0 items

Leviton Decora Plus™ 1-Gang Snap On Wall Plate

L80301

Color Finish

Starting at $6.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 gang
  • Complete kit includes screwless snap-on wallplate and mounting bracket
  • Screwless, snap-on design for contemporary architectural styling
  • Smooth face and rounded edges resist dust accumulation
  • Subplate offers ease of installation – exclusive “Hook n’ Snap” feature provides an easy, convenient wallplate installation

SPECIFICATIONS

Collection
Decora Plus™
Color Finish
Light Almond
Material
Plastic
Material Type
Polycarbonate

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday