0 items

Leviton Traditional 1-Gang Standard Size Telephone or Cable Wall Plate

L80718

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Traditional
Color Finish
White
Height
4-1/2 in
Length
11/50 in
Number of Gangs
1
UL Listed
Yes
Width
2-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday