Leviton 1-Pole 1-Switch and Light in White

L5226W

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

AMP
15
Color Finish
White
Color Finish Category
Whites
Depth
1-31/50 in
Height
4-1/5 in
Material
Plastic
Material Type
Thermoplastic
NEMA Specifications
NEMA WD-1, NEMA WD-6
UL Listed
Yes
Volts
120/277V
Width
1-31/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday