1-Pole AC Quiet Switch in Grey
1-Pole AC Quiet Switch in Grey
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 15, 12
- CSA Certified:
- Yes
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Energy Star Compliant:
- No
- Height:
- 4-1/5 in
- Material:
- Plastic, Steel
- Material Type:
- Thermoplastic
- Power Source:
- Electric
- Product Type:
- Switch
- UL Listed:
- Yes
- Volts:
- 120/277V
- Width:
- 1-2/5 in