Leviton
1-Pole Duplex Switch in Ivory
Part #L52242I | Item #4374458 | Manufacturer Part #5224-2I
Product Details
- 2 single pole switches
- Commercial grade
- 15A-120-277VAC
- CSA certified
Specifications
AMP: 15
ANSI Specifications: ANSI C-73
CSA Certified: Yes
Color Finish: Ivory
Color Finish Category: Neutrals
Material: Plastic
Material Type: Thermoplastic
NEMA Specifications: [NEMA WD-1, NEMA WD-6]
Type: L52242I
UL Listed: Yes
Volts: 120/277V