0 items

Leviton 1-Pole Duplex Switch

L52242

Color Finish

Starting at $5.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Actuator and body constructed of thermoplastic
  • CSA and UL certified
  • Commercial grade
  • Wallplate ordered separately

SPECIFICATIONS

AMP
15
ANSI Specifications
ANSI C-73
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Material Type
Thermoplastic
NEMA Specifications
NEMA WD-1, NEMA WD-6
UL Listed
Yes
Volts
120/277V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday