0 items

Leviton 1-Pole Switch and Grounded Receptacle

L5225

Color Finish

Starting at $6.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 15A-120-277VAC switch
  • 15A-125V receptacle
  • CSA certified
  • Single pole switch plus receptacle
  • UL Listed

SPECIFICATIONS

AMP
15
ANSI Specifications
ANSI C-73
CSA Certified
Yes
Color Finish
Ivory
Color Finish Category
Neutrals
Material
Plastic
Material Type
Thermoplastic
NEMA Specifications
NEMA 15R, NEMA 5
UL Listed
Yes
Volts
125V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday