Leviton 1-Port Switch with Grounded Screw in Brown

L14512

Manufacturer Part #: 1451-2

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

AMP
15
Color Finish
Brown
Color Finish Category
Browns
Depth
1-1/10 in
Height
4-1/5 in
Material
Plastic
Material Type
Thermoplastic
UL Listed
Yes
Volts
120V
Width
1-31/100 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday