1000 W 1 Light Flood Light in White

You last purchased this on
 
LEVITON

1000 W 1 Light Flood Light in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
LEVITON

1000 W 1 Light Flood Light in White

  • Fast #
  • Part #LODC0SI1W
  • Item #2342784
  • Manufacturer Part #ODC0S-I1W
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 360° coverage up to 530 sq. ft.
  • CSA certified
  • Commercial passive infrared
  • UL listed
  • Requires Certification

Specifications

Application:
Lighting
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
4-3/10 in
Diameter:
4-3/10 in
Height:
2-3/20 in
Installation Type:
Ceiling Mount
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
1000 W