120V Plastic Receptacle in White
120V Plastic Receptacle in White
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 20
- ANSI:
- ANSI C73
- CSA Certified:
- CSA C22.2
- Coating:
- Galvanized
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic, Brass, Steel
- Material Type:
- Polycarbonate, Thermoplastic
- NEMA:
- NEMA WD-6
- UL Listed:
- UL 943
- Volts:
- 125V
- Wire Gauge (AWG):
- 14/10 ga