0 items

Leviton SmartlockPro® 125V 20A Tamper Resistant GFCI Receptacle

LGFTR2

Color Finish

Starting at $31.34
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Back and side wired
  • Nylon wall plate and screws included
  • Self-grounding
  • Tamper resistant

SPECIFICATIONS

AMP
20
ANSI Specifications
ANSI C73
CSA Certified
CSA C22.2
Collection
SmartlockPro®
Color Finish
White
Color Finish Category
Whites
Height
3-81/100 in
Length
1-2/5 in
Material
Plastic
Material Type
Nylon, Polycarbonate
NEMA Specifications
NEMA 5-20R, NEMA WD-6
UL Listed
Yes
Volts
125V
Width
1-69/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday