13W Compact Fluorescent Lamp Holder in White
This product has been replaced by
Manufacturer Part #9852-LED
13W Compact Fluorescent Lamp Holder in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GU24 base fluorescent lampholder
- 13W compact lamp and guard included
- Keyless with wire leads
- Includes: Pull-Chain Style
- UL listed
- CSA certified
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Light Bulb Type:
- Compact Fluorescent
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 13 W