0 items

Leviton 15 Amp 125 V 3-Wire Angle Plug in Black

L5266CA

Color Finish

(Pricing is for Black)

$18.82

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

AMP
15
CSA Certified
Yes
Color Finish
Black
Color Finish Category
Blacks
Material
Plastic
Material Type
Nylon
NEMA Specifications
NEMA 15R, NEMA 5
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday