Leviton

15 Amp 125 V Duplex Decora Receptacle in Black

Part #LT5325E  |  Manufacturer Part #T5325-E

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 15

CSA Certified: Yes

Color Finish: Black

Color Finish Category: Blacks

Material: Plastic

Material Type: Thermoplastic

NEMA Specifications: [NEMA 15P, NEMA 5]

UL Listed: Yes

Volts: 125V