15 Amp 125 V Duplex Decora Receptacle in White

You last purchased this on
 
LEVITON

15 Amp 125 V Duplex Decora Receptacle in White

  • Fast #
  • Part #LT5325W
  • Item #3470286
  • Manufacturer Part #T5325-W
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
LEVITON

15 Amp 125 V Duplex Decora Receptacle in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Quick installation and high durability
  • Requires Certification

Documents


Specifications

AMP:
15
CSA Certified:
Yes
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Plastic
Material Type:
Thermoplastic
NEMA:
NEMA 15P, NEMA 5
Type:
LT5325
UL Listed:
Yes
Volts:
125V