Leviton

15 Amp 125V Duplex Decora Receptacle in Brown

Part #LT5325  |  Manufacturer Part #T5325

Color/Finish:
Brown

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 15

CSA Certified: Yes

Color Finish: Brown

Color Finish Category: Browns

Material: Plastic

Material Type: Thermoplastic

NEMA Specifications: [NEMA 15P, NEMA 5]

UL Listed: Yes

Volts: 125V