0 items

Leviton 15A 1-Pole 3-Way Combination Switch

L5241

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
15
ANSI Specifications
ANSI C73
CSA Certified
CSA C22.2
Color Finish
Ivory
Color Finish Category
Whites
Energy Star Compliant
No
Material
Plastic
NEMA Specifications
NEMA WD1, NEMA WD6
UL Listed
Yes
Volts
277V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday