15A 125V Duplex Receptacle in Ivory
15A 125V Duplex Receptacle in Ivory
Frequently Purchased Together
Product Details
- CO/ALR up to 12 or 10 AWG aluminum
- Ultrasonic welded construction
- Residential 15A-125V NEMA 5 15R
- UL Listed
- CSA certified
Specifications
- AMP:
- 15
- CSA Certified:
- Yes
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- Material:
- Aluminum
- NEMA:
- NEMA 15R, NEMA 5
- Type:
- L12650I
- UL Listed:
- Yes
- Volts:
- 125V
- Wire Gauge (AWG):
- 10 ga