Leviton 15A 120V Duplex Receptacle

L12650

Color Finish

Starting at $4.78
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • CO/ALR up to 12 or 10 AWG aluminum
  • CSA certified
  • Residential 15A-125V NEMA 5 15R
  • UL Listed
  • Ultrasonic welded construction

SPECIFICATIONS

AMP
15
CSA Certified
Yes
Color Finish
Ivory
Color Finish Category
Neutrals
Material
Aluminum
NEMA Specifications
NEMA 15R, NEMA 5
UL Listed
Yes
Volts
125V
Wire Gauge
10 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday