15A 125V PVC Angle Grounded Plug in White
15A 125V PVC Angle Grounded Plug in White
Frequently Purchased Together
Product Details
- Heavy duty dead front
- CSA certified
- Commercial grade 15A-125V
- UL listed
Specifications
- AMP:
- 15
- ANSI:
- ANSI C-73
- CSA Certified:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- PVC
- NEMA:
- NEMA 15R, NEMA 5
- Type:
- L515AN
- UL Listed:
- Yes
- Volts:
- 125V