Leviton 15A GFCI Duplex Receptacle

LX7599

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • External back wiring for positive indication the wire is properly seated

SPECIFICATIONS

AMP
15
CSA Certified
CSA C22.2
Color Finish
Brown
Color Finish Category
Browns
Material
Plastic
Material Type
Thermoplastic
NEMA Specifications
NEMA 15P, NEMA 5
UL Listed
Yes
Volts
125V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday