15A Receptacle in Ivory

You last purchased this on
 
LEVITON

15A Receptacle in Ivory

This product requires certification to purchase.
Brand image
You last purchased this on
 
LEVITON

15A Receptacle in Ivory

  • Fast #
  • Part #LAFTR1I
  • Item #4624779
  • Manufacturer Part #AFTR1-I
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Ivory Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Use of TEST and RESET buttons is similar to traditional GFCI receptacles of which consumers have become familiar with
  • Device design reduces nuisance tripping
  • Tamper-resistant
  • Compatible with all Decora® devices and wallplates
  • Packed with coordinating wallplate
  • Expanded wiring options with nine back-wire holes (two for each line and load connection plus one for ground with an internal clamp)
  • Superior resistance to electrical surges and over-voltages
  • Requires Certification

Documents


Specifications

AMP:
15
CSA Certified:
CSA C22.2
Color Finish Category:
Whites
Color Finish Name:
Ivory
Material:
Plastic
Material Type:
Thermoplastic
NEMA:
NEMA 5-15R
Type:
LAFTR1I
UL Listed:
Yes
Volts:
125V