0 items

Leviton 15A Residential Duplex Receptacle

L5320CP

Color Finish

Starting at $0.69
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Quickwire® push-in and side wired
  • Residential 15A-125V
  • Ultrasonic welded construction

SPECIFICATIONS

AMP
15
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Material Type
Thermoplastic
NEMA Specifications
NEMA 15R, NEMA 5
UL Listed
Yes
Volts
125V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday