15A Resistant Duplex Receptacle in Light Almond

Part #LT5320T  |  Item #3470293  |  Manufacturer Part #T5320-T

$ 2.40 EACH
(Pricing is for Light Almond)

Color/Finish:
Light Almond

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Tamper-resistant
  • Quickwire® push-in and side wired
  • Ultrasonic welded construction
  • CSA certified

Specifications

AMP: 15

CSA Certified: Yes

Color Finish: Light Almond

Color Finish Category: Neutrals

Material: Plastic

Material Type: Thermoplastic

NEMA Specifications: NEMA 15P, NEMA 5

Type: LT5320T

UL Listed: Yes

Volts: 125V