15A Resistant Duplex Receptacle in White

You last purchased this on
 
LEVITON

15A Resistant Duplex Receptacle in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
LEVITON

15A Resistant Duplex Receptacle in White

  • Fast #
  • Part #LT5320W
  • Item #3470294
  • Manufacturer Part #T5320-W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Tamper-resistant
  • Quickwire® push-in & side wired
  • Residential 15A 125VAC
  • CSA certified
  • Ultrasonic welded construction
  • Requires Certification

Documents


Specifications

AMP:
15
CSA Certified:
Yes
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Plastic
Material Type:
Thermoplastic
NEMA:
NEMA 15P, NEMA 5
Type:
LT5320W
UL Listed:
Yes
Volts:
125V