0 items

Leviton Decora® 15A Shop Prime Switch

L56012

Color Finish

Starting at $2.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • CSA certified
  • Quickwire® push-in & side wired
  • Residential 15A 120/277VAC
  • Single pole
  • UL listed
  • Ultrasonic welded construction

SPECIFICATIONS

AMP
15
CSA Certified
Yes
Collection
Decora®
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Material Type
Thermoplastic
UL Listed
Yes
Volts
120/277V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday