15A Universal Occupancy Sensor in White
This product has been replaced by
Manufacturer Part #DOS05-1LZ
15A Universal Occupancy Sensor in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-3/16 in
- Energy Star Compliant:
- No
- Height:
- 4-1/8 in
- Product Type:
- Motion Sensor
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 1-3/4 in