15A USB Charger or Tamper Resistant Receptacle in White
15A USB Charger or Tamper Resistant Receptacle in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Charge up to 2 electronic devices or tablets
- In-wall USB charger
Documents
Specifications
- AMP:
- 15
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Type:
- LT56312W
- UL Listed:
- No
- Volts:
- 125V