Leviton
16 ga Locking Wiring Device in Black and White
Part #LEVI2321 | Item #2342746 | Manufacturer Part #2321
Product Details
Documents
Specifications
ANSI Specifications: ANSI C-73
CSA Certified: CSA C22.2-42
Color Finish: Black/White
Color Finish Category: Blacks
Material: Plastic
Material Type: Nylon
NEMA Specifications: NEMA WD-6
UL Listed: Yes
Volts: 250V
Wire Gauge: 16 ga