1.89 W 1 Light Flood Light in White

Part #LODC0SI7W  |  Item #4416308  |  Manufacturer Part #ODC0S-I7W

$ 177.12 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Commercial passive infrared
  • 360° coverage up to 530 sq. ft.
  • CSA certified
  • UL listed

Specifications

Application: Lighting

CEC Compliant: For Sale in CA

Color Finish: White

Color Finish Category: Whites

Height: 2-3/20 in

Installation Type: Ceiling Mount

Number Of Lights: 1

UL Listed: Yes

Volts: 277V

Watts: 1.89