Leviton

2-1/2 in. 30A Straight Blade Wiring Device in Black

Part #L5372  |  Item #1138631  |  Manufacturer Part #5372

$ 19.31 EACH

Color/Finish:
Black

Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 30

ANSI Specifications: ANSI C-73

CSA Certified: CSA C22.2-42

Color Finish: Black

Color Finish Category: Blacks

Depth: 21/50 in

Height: 3-3/4 in

Length: 2-1/2 in

Material: Plastic

Material Type: Nylon

NEMA Specifications: [NEMA WD-6, NEMA 6-30R]

UL Listed: Yes

Volts: 250V