0 items

Leviton 2-19/25 in. 20A Straight Blade Wiring Device in Black and White

L5369C

Color Finish

(Pricing is for Black/White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

AMP
20
ANSI Specifications
ANSI C-73
CSA Certified
CSA C22.2-42
Color Finish
Black/White
Color Finish Category
Blacks
Length
2-19/25 in
Material
Plastic
Material Type
Nylon
NEMA Specifications
NEMA 5-20P, NEMA WD-6
UL Listed
Yes
Volts
125V
Width
1-49/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday