2-Device 1-Toggle Decorative Plate in White
2-Device 1-Toggle Decorative Plate in White
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- White
- Material:
- Thermoset
- Number Of Gangs:
- 1