Leviton

2-Gang 1-Toggle 1-Duplex Receptacle Wall Plate Mid-Size Ivory

Part #L80505I  |  Manufacturer Part #80505-I

Color/Finish:
Ivory

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Familiar and functional
  • For use with traditional Leviton devices
  • Matching screws included
  • CSA and UL certified
  • Installs quickly and easily

Specifications

CSA Certified: Yes

Color Finish: Ivory

Color Finish Category: Neutrals

Number of Gangs: 2

Type: Midway Size

UL Listed: Yes