Leviton 2-Gang 1-Toggle Thermoplastic Nylon Wall Plate

LPJ126

Color/Finish

Starting at $0.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Midway size

SPECIFICATIONS

Color Finish
White
Material
Plastic
Material Type
Thermoplastic Nylon
Number of Gangs
2
UL Listed
Yes
Width
4-47/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday