0 items

Leviton 2-Gang 2-Toggle Thermoplastic Nylon Wall Plate

LPJ2

Color Finish

Starting at $0.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • CSA and UL certified
  • Familiar and functional
  • For use with traditional Leviton devices
  • Installs quickly and easily
  • Matching screws included

SPECIFICATIONS

CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Material Type
Thermoplastic Nylon
Number of Gangs
2
Type
Midway Size
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday