2-Gang Blank Thermoplastic Nylon Wall Plate in Light Almond

You last purchased this on
 
LEVITON

2-Gang Blank Thermoplastic Nylon Wall Plate in Light Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 
LEVITON

2-Gang Blank Thermoplastic Nylon Wall Plate in Light Almond

  • Fast #
  • Part #LPJ23T
  • Item #4624758
  • Manufacturer Part #PJ23-T
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Light Almond Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily
  • CSA certified
  • Midway size
  • Requires Certification

Specifications

Color Finish Name:
Light Almond
Material:
Plastic
Material Type:
Thermoplastic Nylon
Number Of Gangs:
2
UL Listed:
Yes